Combination Spanners, AF

Combination Spanners, AF


Select
£2.19 Inc VAT (20%)
Up to 25.5% off


See all variants from £2.19

Description

Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, these combination spanners are ideal for professional use. Each product possesses a 15° open jaw angle to shank and ring end offset and has a chrome plated finish to prevent corrosion. Available in a range of AF sizes.

Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Chrome satin finish and chrome plating protects against corrosion
• Available in a variety of sizes to suit your exact needs
• 15° open jaw angle to shank and ring end offset allows for maximum access in even restricted spaces
• One ring end and one open end allows for versatility of use

Typical Applications
• Automotive
• Construction
• Plumbing
• DIY

Standards
• 1/4in. - 1in. AF Conforms to DIN 3113
• 11/16in. - 2in. AF Confroms to ASME B107.6

See full description

Feature Attributes

Number of Pieces:
1
Type:
Combination Spanner
Metric or Imperial:
Imperial
Finish/Coating:
Chrome Satin
Number of Points:
12
Insulated:
No
More attributes
Product Reviews -
a year ago by peter
Nice fit and doesn’t feel cheap in your hands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome