Imperial Combination Spanners, Chrome Vanadium Steel

Imperial Combination Spanners, Chrome Vanadium Steel


Select
£2.49 Inc VAT (20%)
Up to 37.5% off


See all variants from £2.49

Description

Manufactured from chrome vanadium steel with highly polished mirror finish.
Mirror finish prevents oil and dirt from adhering to the spannermaking for easier cleaning and preventing rust.
Long reach, wall drive. Conform with ANSE B107.6. Chrome plated finish to pevent from corosion.
Ring head angle - 15°

See full description

Feature Attributes

Finish/Coating:
Mirror Finish
Type:
Combination Spanner
Standards Met:
ANSE B107.6.
Number of Points:
12
Material:
Chrome Vanadium Steel
Number of Pieces:
1
More attributes
Product Reviews -
4 years ago by Steven
Great quality as always, fast delivery

4 years ago by Steven
Great quality as always, fast delivery

4 years ago by Steven
Great quality as always fast delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome