Offset Combination Spanners, Metric


Select
£5.99 Inc VAT (20%)
Up to 18.5% off


See all variants from £5.99

Description

Manufactured from chrome vanadium steel, these metric sized offset combination spanners are ideal for use across varied industries. Possessing a 15° cranked open end and an offset ring end at 50°, each product is up to 25% longer than conventional DIN 3113 combination spanners. Finished with a chrome plating, the product is available in an array of sizes.

Features and Benefits
• Available to purchase in a range of metric sizes to ensure you have the correct size for your desired applications
• Manufactured from chrome vanadium steel making for a highly robust product
• Chrome plated finish protects the product from corrosion as well as more general wear and tear
• 15° cranked open end for access even in confined or restricted spaces
• 50° ring head angle for turning in awkward places
• Each product is up to 25% longer than conventional spanners for a greater reach

Typical Applications
• Construction
• DIY
• Automotive

Standards
• DIN 3113B
• Plumbing

See full description

Feature Attributes

Metric or Imperial:
Metric
Type:
Combination Spanner
Finish/Coating:
Chrome Satin
Standards Met:
DIN 3113B
Number of Pieces:
1
Number of Points:
12
More attributes