Snap/Cs/Set HSS Countersink Set 5PC

Snap/Cs/Set HSS Countersink Set 5PC

Order Code: ZT1128493X

£36.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

SNAP/CS Trend Snappy Countersink with heat treated tool steel countersink with a HSS drill. Adjustable for different length screws and can produce counterbored hole for woodplugs. The drill produce pilot holes only. Comes with 1x 2.0mm (5/64in) Drill & C/S Size No.4, 1x 2.4mm (3/32in) Drill & C/S Size No.6, 1x 2.8mm (7/64in) Drill & C/S Size. No.8, 1x 3.2mm (1/8in) Drill & C/S Size. No.10 and 1x 3.6mm (9/64in) Drill & C/S Size. No.12.

See full description
Specifications for Snap/Cs/Set HSS Countersink Set 5PC
  • MFR Part No.
    SNAP/CS/SET
  • Material
    High Speed Steel
  • Product Type
    Countersink Set
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome