385801SP Pneumatic Coil Spring Compressor Workstation

385801SP Pneumatic Coil Spring Compressor Workstation

Order Code: ZT3290793S

£2,499.99 Inc VAT (20%)

Currently unavailable

Description

Pneumatic Coil Spring Compressor Workstation with Upper Bracket
Universal pieces of equipment for assembling and disassembling struts and coil springs - suitable for Cars, 4WDs and LCV's

Automatic jaw levelling pivots to compensate and hold all coil springs including left hand coils
Safety switch prevents operation when gates are open
Interchangeable jaws/vice to suit different springs
Up to 2452kg of force (at 8 bar) at the touch of a pedal
Full height steel safety gates
Top arms and jaws adjust and lock to secure spring
Unique double depth front plate allows safe work on extra long strut assemblies
4 x 10mm floor mounting holes for insurance company compliance
Safety cut-out for de-activation of cylinder when safety guard is opened

ALS Auto Levelling System - Auto levelling upper arms simplify working on conical and misaligned springs Brackets System - Front and side spring clamps designed for fast changeover using unique Brackets System Aluminium Cylinder Can be used on extra-long shock absorbers (e.g. commercials) due to the long (330mm) stroke of the cylinder. Manufactured from light alloy and resin to eliminate risk of corrosion and internal parts failure
Contents:

Bracket A: 78 130mm (38481200)
Bracket C: 105 - 182mm (38481400)
Strut Vice
Safety Guards

Specifications:

Dimensions: 1600 x 520 x 300mm
Working Pressure: 8 bar (116 psi)
Compression Force: 2452 kg (24500N)
Cylinder Stroke: 330mm
CE approved

Fitted with Extra Heavy Duty Pneumatic Cylinder - Ideal for Extra Heavy Duty applications i.e. SUVs, 4WDs etc where full spring compression is required
Also Includes: GO338- Upper Bracket for Spring Compressor
The design is ideal for;

Springs with a small number of coils; meaning that one more coil can always be tensioned automatically
Simplifying dismantling and assembly operations

The rotatable and fixable mounting plate is provided with a universal hole division. In addition, the holder between the arms can easily be tilted. Suitable for use with Sykes-Pickavant Coil Spring Compressors.
Applications:

NissanQashqai
RenaultTalisman, Megane, Master 3 Series, Kojar, Koleos
Peugeot208, 3008, 5008
TeslaS
BmwX1, X2, X3, X4, X5, Series 1, Series 2
FordTransit
MercedesClass A, B, C, E
MiniClubman, Countryman

BMW(Series 1, 2, X1, X2) :

1 F52 Sedan (01.2017 -)
1 Hatchback F40 (07.2019 -)
2 Active Tourer F45 (11.2013 -)
2 Gran Coupe F44 (11.2019 -)
2 Gran Tourer F46 (07.2014 -)
X1 F48 (11.2014 -)
X1 Van F48 (11.2015 -)
X2 F39 (11.2017 -)

MINI(Clubman, Countryman) :

Clubman F54 (11.2014 -)
Countryman F60 (10.2016 -)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome