BFF13 Timing Tool Set Ford KA Citroen Nemo Peugeot Bipper 1.3 HDi TDCi CDi CDDTi

Order Code: ZT3738505S

£25.99 Inc VAT (20%)


Description

Locking tool kit for chain driven 1.3L diesel engine use on Alfa Romeo, Fiat, Ford, GM, Lancia, PSA, Subaru and Suzuki. Feature all tools to check and lock timing engine chain once remove or replace work is undertaken. Can be use with camshaft holding tool (ASTA A-CH13D) Supplied in carry case.
Make & models:

Alfa Romeo
- MiTo (2008-2018)

Chevrolet
- Aveo (2011-2015)

Chrysler
- Ypsilon (2011-2015)

Citroen
- Nemo (2010-2016)

Fiat
- 500 (2007-2019) , 500C (2007-2019)
- 500L (2012-2020) , 500X (2015-onwards)
- Doblo (2004-2010) , Doblo (2010-2019)
- Fiorino (2008-2019)
- Grande Punto (2005-2012)
- Idea (2004-2012)
- Linea (2007-2016)
- Panda (2003-2013) , Panda Classic (2003-2013) , Panda (2012-2019)
- Punto (2003-2012) , Punto Classic (2003-2012) , Punto (2012-2019)
- Qubo (2008-onwards)
- Tipo (2015-onwards)

Ford
- Ka (2008-2015)

Lancia
- Musa (2004-2013)
- Ypsilon (2003-2015)

Opel/Vauxhall
- Agila (2003-2010)
- Astra H (2004-2009) , Astra J (2009-2015)
- Combo C (2003-2012) , Combo D (2012-2018)
- Corsa C (2003-2007) , Corsa-D (2006-2014)
- Meriva A (2003-2010) , Meriva B (2010-2015)
- Tigra B (2004-2010)
- Zafira B (2006-2010)

Peugeot
- Bipper (2010-2016)

Subaru
- Justy G3X (2004-2009)

Suzuki
- Ignis (2003-2009)
- Splash (2008-2011)
- Swift (2004-2010) , Swift (2010-2015)
- Wagon R+ (2003-2008)

Engine codes:

- 1.3 - Z13DT
- 1.3 CDTi - A13DTC, A13DTE, A13DTR, D13A, Y13DT, Z13DT, Z13DTE, Z13DTH, Z13DTI, Z13DTJ, Z13DTR
- 1.3 DDiS - D13A, D13AA, Z13DT, Z13DTJ
- 1.3 HDi - FHZ (F13DTE5) , F13DTE5 (FHZ)
- 1.3 JTDM - 330A1.000, 199A3.000, 199B1.000, 199B4.000, 199B8.000, 955B2.000
- 1.3 MultiJet - 199B1.000
- 1.3 MultiJet/JTD - 55266963, 55283775, 169A1.000, 169A5.000, 188A8.000, 188A9.000, 199A2.000, 199A3.000, 199A9.000, 199B1.000, 199B2.000, 199B4.000, 199B8.000, 223A9.000, 225A2.000, 263A2.000, 263A6.000, 312A8.000, 312B1.000, 312B2.000, 312B5.000, 330A1.000, 843A2.000, 955B2.000
- 1.3 TDCi - 169A1.000 (FD4) /BAAA/B
- 1.3 VCDi - LDV/A13DTC, LSF/A13DTR

Set includes:

1. Crankshaft pulley flange holding tool and bolts (3pcs)
2. Timing chain tensioning tool
3. Camshaft setting tools (2pcs)
4. Flywheel alignment pin c/w spring
5. Crankshaft timing tool
6. Camshaft/crankshaft timing pin

OEM:

1. 1.871000.200
2. 1.870.900.400
3. 1.860.985.000
4. EN-46785
5. 1.870.900.300
6. EN-52137

Other OEM:

1. KM 661 C
2. 303-1468
3. 0104-A, 09917-68610, 1.871.000.900, 303-1472, EN-46781
4. 09912-38300
5. 104-C, 303-1468, 0104-C
6. 0132AJ1, 0187B, 0189B, 0194B, 09919-58120, 21 263, 303-735, 303-1277, 49 JE02 021, 607 589 011 500, 9997122, , MOT1430

Fuel type:

Diesel

Drive:

Chain

See full description