Food Safe Synthetic Compressor Oil
0
1
2
3
4
5
6

Food Safe Synthetic Compressor Oil


Select
Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

High performing, food safe long-lasting lubricant. Suitable for use in food, beverage, clean environments and pharmaceutical. Also suitable for use in Vacuum Pumps.

Features and Benefits
• Reduced wear and energy consumption due to low friction factor
• Fully synthetic oil allows for extended periods between services
• Extremely wide temperature range to suit a vast amount of environments
• Low foaming formulation for visible application
• Lessens residue, varnish and scum build up reducing maintenance costs
• InS H1 Registered, made with FDA listed ingredients

Typical Applications
• Pharmaceutical
• Clean environments
• Food industry
• Beverage industry

Notes
• Available sizes: 5, 25, 205 litres
• Available grades: 32,46,100
*images are for illustration purposes only*

See full description

Feature Attributes

For Use On:
Compressors
Features:
Low foaming formula,Wide Temperature Range
Standards Met:
nS H1 Registered
Operating Temperature Range:
-30 to 150 °C
Product Type:
Compressor Oil
Food Safe:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome