1. Tools & Machining/
  2. Power Tools/
  3. Petrol Power Tools/
  4. Compressors
PC1010 Compressor 0.5hp

PC1010 Compressor 0.5hp


See all variants from
£189.99Inc VAT (20%)
See all variants from £189.99

Description

The Senco PC1010 is a compact, ultra-quiet, portable compressor, with a 0.5HP motor and a 3 litre aluminium tank. Offering portable pneumatic power for a wide-range of applications, including 2nd-fix joinery, upholstery, sheathing, pipe-testing, beading and trim. With its low-noise oil-less motor it is even ideal in domestic situations. Comes with a comfort grip handle, and is designed not to roll about in the back of the van. The SENCO PC1010 comes in either 110v or 230v. Comes with a 1 Year Warranty. Specifications: Air Displacement: 34 L/min.Max. Air Pressure: 8 bar.Horsepower: 0.5hp.SCFM: 90 psi: 0.7.Pump Up-Time: 0-120 psi: 128 seconds.Recovery Time: 90-120 psi: 35 seconds.Max. Pressure: 125 psi.Tank Capacity: 3.8 litre.Weight: 9.1kg.

Feature Attributes

Capacity:
3.8 L
Operating Pressure:
8 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome