1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Chainsaw
NEXXSAW Chainsaw 6in

NEXXSAW Chainsaw 6in


Select
See all variants from
£69.99

Inc VAT (20%)


See all variants from £69.99

Description

The Batavia NEXXSAW 6in Chainsaw allows you can cut branches and saw wood, quick and easily. Ideal for pruning. Its head can be rotated between 0°-32°. Use the 0° straight setting when you are working above your head, pruning higher branches. The 32° is perfect for when you are working in front of you, sawing downwards. The compact design incorporates a manual oil lubrication pump and a powerful motor. To ensure safety whilst operating the chainsaw, the NEXXSAW has a wide hand grip, movable chain cover and a low kickback chain. All of this makes the NEXXSAW perfect for professionals and garden enthusiasts for use in the garden, vineyard, and forest. Specification: Chain Speed: 4.7 m/sSword Length: 150mmMax. Cutting Depth: 12cmProduct Dimensions (LxWxH): 39x18x12cmWeight: 1.5kg

Feature Attributes

Type:

Cordless

Bar Length:

15 cm

Chainsaw Type:

Cordless 18v

Power Source:

Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome