1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Circular Saws
EY46A5 Brushless Multi-Tool

EY46A5 Brushless Multi-Tool


See all variants from
£259.99Inc VAT (20%)
Up to 3% off
See all variants from £259.99

Description

The Panasonic EY46A5 Brushless Multi-Tool combines performance with control for efficient working. Its high power ensures speed is maintained even when load is increased. Fitted with a speed adjustment dial, meaning the oscillation rate can be selected. There is also a lock-on switch for fatigue-free working. Ideal for a wide range of jobs, from cutting wood or metal to grinding tile adhesive or removing sealant. It has a compact design with a slim grip for comfortable handling. The narrow body and slim grip ensure easy handling and control, even in tight areas. Universal blade fitting, so the mount can accept OIS and Starlock blades. Blade can be fitted in a range of directions, angle can be set to increments of 30°, to suit the job. Simple blade removal via a single bolt. There is also a built-in LED work light, its twin LED light feature will ensure you get a good view of your working area no matter how secluded. Specifications: No Load Speed: 6,000-20,000/min.Oscillation Angle: 3°.Weight: 1.95kg (with 5.0Ah Battery).

Feature Attributes

Power Source:
Cordless 18V
No Load Speed:
6000-20000 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome