Brushless Combi Drill

Brushless Combi Drill


Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Battery Supplied:
Bare Unit
Power Source:
Cordless 18V
Brushed or Brushless:
Brushless
Masonry Drilling Capacity:
13 mm
Wood Drilling Capacity:
38 mm
Voltage:
18 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome