DCD796 XR Brushless Combi Drill

DCD796 XR Brushless Combi Drill


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The DEWALT DCD796 XR Brushless Combi Drill has an ultra-compact, lightweight design makes it perfect for use in confined spaces. The 2-speed all-metal transmission provides increased run time and longer tool life with drill driver and hammer features for multiple applications. It offers a 15 position adjustable torque control for consistent screwdriving into a variety of materials. Intelligent trigger design allows for total control of application and it has an improved ergonomic design with rubber grip overmould. Part of the intelligent XR Lithium-ion Series for efficiency and making applications faster. Specifications: Chuck: 13mm Keyless.No Load Speed: 0-550/0-2,000/min.Impact Rate: 0-9,350/34,000/bpm.Torque: 27/70Nm, 15 Settings.Capacity: Steel 13mm, Masonry 13mm, Wood 40mm.

Feature Attributes

Maximum Hard Torque:
70Nm
Maximum Torque:
70 Nm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome