EY79A3 Smart Brushless Combi Drill Driver


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

The Panasonic EY79A3 Smart Brushless Combi Drill drills holes easily with grip torque control, ensuring good progress, even under heavy load. Rotation and torque are optimised to speed up jobs. The drill adjusts automatically between a fast rotation speed for lighter work and higher torque whenever the load increases. This enables appropriate torque and rotation for any task. For maximum convenience and accuracy, the new 'tapping mode' allows automatic reverse without having to change the toggle. With ultra-hard tungsten inserts which are brazed into chuck jaws, providing increased gripping power and protecting against wear. The base of the device includes storage space for two 65mm bits (to the left and right). Fitted with a powerful LED light for working in dark areas. LED intensity has been improved by 150% (compared to EY74A2), giving a clear view of the bit. Specifications: Chuck: Keyless 1.5-13mm.No Load Speed: 20-530/70-1,800/min.Torque Settings: 18.Torque: Stalling Low/High 32/12Nm, Instant Low/High 50/40Nm.

Feature Attributes

Chuck Type:
13 mm
Power Source:
Cordless 18V
Maximum Torque:
50 Nm