GSB 18V-45 Professional Combi Drill


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Bosch GSB 18V-45 Professional Combi Drill comes with a brushless motor for long lifetime. It’s made for tradesmen and artisans who demand a higher performance on challenging jobs. Due to its lightweight and compact design it's ready for use anywhere, even in hard-to-reach areas. Supplied with a belt clip, makes it effortless to carry. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm.No Load Speed: 0-500/0-1,900/min.Max. Torque (Soft/Hard): 21/45Nm.Torque Settings: 20+2.Max. Screw Diameter: 8mm.Max. Drilling Diameter: Wood 35mm, Steel 10mm, Masonry 10mm.Length: 174mm.Weight: 1kg excl. battery.

Feature Attributes

Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome