0
1
2
3
4
5

GSB 18V-55 18V Brushless Cordless Combi Drill, Lithium Ion


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The Bosch GSB 18V-55 is a powerful and efficient combi drill that can be used in a variety of applications. It has a powerful 55Nm torque setting with and a quick 1,750 RPM motor speed, making quick work of the tasks applied to it.
The 13mm Roehm metal chuck provides an ideal power transfer for drilling and screwdriving work. The brushless motor ensures extensive tool lifetime and longer battery runtimes.

Features and Benefits
• 55Nm torque and 1,750 RPM speed allows quick and efficient work
• 13mm Roehm metal chuck provides an ideal power transfer
• Brushless motor ensures extensive tool lifetime and longer battery runtimes

Feature Attributes

Chuck Size:
13 mm
Weight:
1.1 kg
Overall Length:
179 mm
Number of Torque Settings:
20
Battery Type:
Lithium-ion
Maximum Soft Torque:
28 Nm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome