HP0300 Combi Drill 10mm

HP0300 Combi Drill 10mm


Select
£79.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £79.99

Description

The Makita HP0300 Combi Drill is a corded hammer driver drill developed for cost-conscious users. It has 2 mechanical gears and offers variable speed control via a trigger, with both forward/reverse rotation. There is a lock-on function for reduced fatigue during long periods of operation.It has a 10mm keyless chuck for ease of use and an ergonomically designed handle with a soft grip. Double insulation for increased user protection. Fitted with a 2.5m power supply cord. Specifications: Chuck Capacity: 10mm.Input Power: 320W.No Load Speed: 0-450/0-1,500/min.Impact Rate: 0-6,750/0-22,500/bpm.Max. Torque: 21/56Nm, Settings: 20+ Drill.Max. Capacity: Steel 10mm, Masonry 8mm, Wood 28mm.Weight: 1.3kg.

Feature Attributes

Wood Drilling Capacity:
28 mm
No Load Speed:
0-450/0-1, 500 rpm
Input Power:
320 W
Steel Drilling Capacity:
10 mm
Masonry Drilling Capacity:
8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome