1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Drill Drivers
GSR 18V-110C Cordless Drill Driver

GSR 18V-110C Cordless Drill Driver


See all variants from
£249.99Inc VAT (20%)
Up to 3% off
See all variants from £249.99

Description

The Bosch GSR 18V range of cordless drill drivers provide powerful performance on battery on par with corded drill drivers. they make small work of tasks with up to 110Nm of torque and up to 2,100 no-load speeds.

Features and Benefits
• Brushless Motor for efficient power delivery and longer run times
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Two speed metal gearbox for fast drilling and driving applications

See full description

Feature Attributes

Voltage:
18 V
Chuck Size:
13 mm
Brushed or Brushless:
Brushless
Chuck Type:
Keyless
No Load Speed:
480 to 2,100 rpm
Torque Range:
47 - 110
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome