Inc VAT (20%)
The DEWALT DCG414XR FlexVolt Grinder has a brushless motor for improved performance, even in demanding applications. With a recessed spindle lock design that allows max depth of cut and greater protection to the button, especially when its used in confined spaces. The electronic brake stops the wheel quickly when the trigger is disengaged and the electronic clutch reduces the kickback reaction in the event of a pinch or stall. The grinder is fitted with a rubber overmold that provides enhanced grip and comfort. Comes with a two position side handle that offers greater comfort and control. Specification No Load Speed 9,000/min. Disc Diameter 125mm Spindle M14 Weight 2.9kg
Disc Diameter:
125 mm
Battery Supplied:
Bare Unit
Power Source:
Cordless 54V
Brushed or Brushless:
Brushless
Voltage:
54 V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy