1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Grinders
XGT 40Vmax Angle Grinders, Bare Unit with Makpac Case

XGT 40Vmax Angle Grinders, Bare Unit with Makpac Case


See all variants from
£219.99

Inc VAT (20%)

Up to 8% off
See all variants from £219.99

Description unavailable

Feature Attributes

Power Source:

Cordless 40V

No Load Speed:

8, 500 rpm

Battery Supplied:

Bare Unit

Disc Diameter:

125 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome