1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Hammer Drills
DCH273 XR Brushless SDS Plus Hammer

DCH273 XR Brushless SDS Plus Hammer


Select
See all variants from
£199.99

Inc VAT (20%)

Up to 15% off

See all variants from £199.99

Description

The DEWALT DCH273 XR Brushless SDS Plus Hammer has a category-leading high speed drilling performance at more than 90 holes (10 x 80mm) per charge. The hammer comes with a rotation stop mode for light chiselling in plaster, tiles and render, and impact stop mode for rotary only drilling in wood and metal. Fitted with an electronic clutch for consistently high torque and improved durability, and ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4 to 24mm. Its compact, lightweight and ergonomic design provide improved comfort and support during extended operating periods. It also has a bright white LED with delay feature for improved visibility. Specifications: Modes: Rotary, SDS Hammer, Chisel only.No Load Speed: 0-1,100/min.Impact Rate: 0-4,600/bpm with 2.1 joules.Capacity: Wood 26mm, Metal 13mm, Masonry 24mm.Weight: 3.1kg.

Feature Attributes

Impact Energy:

2.1 J

Power Source:

Cordless 18V

Capacity (Concrete):

24 mm

Type:

SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome