Bosch GBH 18V-34CF Professional SDS-Plus Rotary Hammer with BITURBO brushless technology, delivers cordless freedom with corded performance. Perfect tool control is ensured by its soft start function for precise chiselling during use and three different working modes (Auto, Favourite, Soft) provide the right setting for every job. The 18V-34 CF is also the smartest SDS plus hammer, displaying real-time tool status via its user interface and allowing for individual adjustments through Bluetooth connectivity to the Bosch Toolbox app. This tool is ideal for hammer drilling and chiselling in concrete, brick, and stone. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: SDS-Plus.No Load Speed: 0-500/min.Impact Rate: 0-2,900/bpm.Impact Energy (according to EPTA 05/2016): 5.8 Joules.Drilling Diameter: Metal 13mm, Wood 40mm, Concrete with Hammer Drill Bits 8-32mm, Opt. app. range 12-30mm.Weight: 4.9kg excl. battery.
Type:
SDS Plus
Power Source:
Cordless 18V
Product Type:
Rotary Hammer
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy