1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Hammer Drills
GBH 18V-36C Cordless Hammer Drills, Including Batteries
0
1
2
3

GBH 18V-36C Cordless Hammer Drills, Including Batteries


Select
See all variants from
£1,099.99

Inc VAT (20%)


See all variants from £1,099.99

Description

With BITURBO Brushless technology and lightweight, compact design, the GBH 18V-36 C Professional cordless SDS max hammer is big on power. Possesses soft start and a lock-on button for use in permanent chiselling. Has Bluetooth capabilities and can be connected via the Bosch App.

Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 12 - 40
• Opt. app. range in concrete with hammer
drill bits [mm] 14 - 36

Features and Benefits
• Has an easy to read interface and Bluetooth connectivity for total tool control from the Bosch App
• Compact in size compared to others on the market, but big on power making it easier to transport
• KickBack and Vibration control to ensure precision whilst using

See full description

Feature Attributes

Manufacturer Guarantee:

3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

Brushed or Brushless:

Brushless

No Load Speed:

500 rpm

Chuck Type:

SDS-Max

Noise/ Vibration Information:

Sound Power Level 101 dB(A),Sound Pressure Level 90 dB(A),Uncertainty K= 3 dB

Number of Batteries Supplied:

2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome