Inc VAT (20%)
Bosch GHG 23-66 Professional Heat Gun with 10 airflow rates, digitally adjustable temperature settings, and four customisable programs. This heat gun provides total tool control at every working step. High powered with a remarkably strong 2,300W motor.The GHG 23-66 Professional reaches up to 650° C easily. For increased user protection and a long tool lifetime, it features a thermal protection function switching off the heating unit, although the air blower is still running. The GHG 23-66 Professional´s 1.4in display ensures increased ease of use. Fitted with a protective handle and can be conveniently put aside after operation for cooling down, enhancing user protection. Perfect for use in a multitude of jobs such as plastic and pipe welding, soldering, and cable shrinking. Supplied with: 1 x Glass Protection Nozzle 75mm, 1 x Surface Nozzle 50mm and 1 x Carrying Case. Specifications: Input Power: 2,300W.Working Temperature: 50-650°C.Airflow: 150-500 L/min.Weight: 0.67kg.
Product Type:
Heat Gun
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy