1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Impact Wrenches
Cordless Impact Wrench 18V 4Ah Lithium-ion 1/2Sq Drive

Cordless Impact Wrench 18V 4Ah Lithium-ion 1/2Sq Drive


See all variants from
£179.99Inc VAT (20%)
See all variants from £179.99

Description

• VARIABLE SPEED - Trigger for greater control.
• BRUSHLESS MOTOR - Which gives an improved performance and requires less maintenance than the brushed equivalent, giving you a more efficient, longer lasting tool.
• HIGH TORQUE - Produces torque of up to 650Nm (479lb.ft) .
• FEATURES - Cast aluminium gearbox, rubber gearhead cover and thermal overload protection.
• LED WORKLIGHT - Illuminates work area when trigger is pressed.
• SUPPLIED - In storage case with 4Ah lithium-ion battery and fast charger.

See full description

Feature Attributes

Drive Size:
1/2 in
Weight:
4.26 kg
No Load Speed:
0-2200/0-2600 rpm
Impact Rate:
0-2300/0-2700
Noise Power/Pressure:
95/87 dBA
Battery:
4Ah Lithium-ion
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome