DCF897N-XJ Impact Wrench 18V 3/4in XR, Body Only Version - No Batteries or Charger Supplied
Hover to enlarge the image
0
1
2

DCF897N-XJ Impact Wrench 18V 3/4in XR, Body Only Version - No Batteries or Charger Supplied

Order Code:
MPN:

Product Description

The Bosch GDS 18V-330 HC Professional Cordless Impact Wrench prioritises convenience and performance, making tasks easier with its user-friendly interface. Two standard modes and customisation with Bosch Toolbox app prevent damage and material loss. With a torque of 330 Nm and breakaway torque of 560 Nm, it ensures top-notch performance, while three speed/torque settings add flexibility. Ideal for metal workshops, locksmiths, and vehicle maintenance, it excels with metal bolts/nuts from M8 to M18. The machine status indicator, LED light, and belt clip enhance convenience. Compatible with Bosch Professional 18V batteries, it integrates seamlessly into the Professional 18V System for versatile, efficient use.

Features and Benefits
• Compact and lightweight for effortless use
• Two standard modes (metal bolt/nut and wood screw) ensure controlled application
• Bosch Toolbox app customisation for practical task-specific settings
• Impressive 330 Nm torque and 560 Nm breakaway torque for top performance
• Three speed/torque settings provide flexibility and control
• Ideal for metal workshops, locksmiths, industrial assembly, frame building, and vehicle maintenance
• Compatibility with all Bosch Professional 18V batteries and chargers (Professional 18V System)
• Includes machine status indicator, LED light, and belt clip for added convenience

Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery

Accessories
• Compatible <a href="https://www.cromwell.co.uk/shop/hand-tools/socket-sets/c/030804?pageLimit=24&Drive+Size+%28in.%29=1%2F4&tab=">Socket Sets</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/c/076601?pageLimit=24&Brand=Bosch&Voltage+%28V%29=18&tab=">Batteries</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/personal-protection-and-clothing/specialist-gloves/c/410308?pageLimit=24&Application=Impact+Protection&tab=">Gloves</a>

Notes
• Bosch are an established name in power tool manufacturing with a long history of innovation. From construction to home DIY projects, Bosch are familiar in both professional and hobbyist circles, and are a trusted brand when it comes to labour saving tool solutions.

Specifications
No Load Speed
1900rpm
MFR Part No.
DCF897N-XJ
Voltage
18V
Drive Size
3/4in
Contents
DCF897N-XJ Impact Wrench
Maximum Torque
950Nm
Model Number
DCF897
Number of Batteries Supplied
0
Battery Type
Li-ion
Weight
2.6kg
Brushed or Brushless
Brushless
Series
DCF897N-XJ
Item
Cordless Impact Wrench
Includes
DCF897N-XJ Impact Wrench
Power Source
Battery
Body Style
Pistol Grip
Product Type
Cordless Impact Wrench


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome