1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Jigsaws
GST 12V-70 12V Compact Barrel Grip Jigsaw

GST 12V-70 12V Compact Barrel Grip Jigsaw


See all variants from
£119.99

Inc VAT (20%)

Up to 3.5% off
See all variants from £119.99

Description

It is extremely compact and lightweight for perfect handling and maneuverability in curves yet its high performance ensures fast sawing progress and long battery runtime. The position of the grip enables users to work especially close to the work piece for more precise tool control and optimised sawing from underneath.

Features and Benefits:
■ Adjustable 3/4-stage pendulum action for tear-free cuts
■ Robust aluminium base plate for better glide.
■ Suitable for straight and curved cuts with mitre angles up to 45°.
■ Grip position is exceptionally close to the cutting line, thus allowing especially precise cutting
■ LED light provides outstanding view of the cutting line as well as ensuring maximum precision
■ Can be used in conjunction with compatible duist extractors to maintain a clean, healthy working environment
■ Electronic Motor Protection (EMP) protects the motor against overload
■ Bosch Electronic Cell Protection (ECP) protects the battery against overload, overheating and deep discharge for longer life

Typical Application;
■ For making separating cuts and cutouts in wood, plastic, metal, ceramic plates and rubber while resting firmly on the workpiece

See full description

Feature Attributes

No Load Speed:

1,500 to 2,800

Manufacturer Guarantee:

3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

Number of Orbital Settings:

3

Cutting Action:

Straight & Orbital (pendulum)

Weight:

1.5 kg

Supply Voltage:

12.0 V

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome