1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Mitre Saw
DCS365 XR Cordless XPS Mitre Saw

DCS365 XR Cordless XPS Mitre Saw


Select
See all variants from
£459.99Inc VAT (20%)

See all variants from £459.99

Description

The DEWALT DCS365 Cordless XPS Mitre Saw is fitted with a double insulated 65mm fan cooled motor with replaceable brushes for maximum power in hard wood. The mitre angle adjustment system provides accurate and consistent setting of mitre angles between 0 and 60° right and 0 and 50° left. It has a large dual sliding fence mechanism that gives maximum support in large material cuts at any angle or combination of angles. Horizontal rails create additional capacity for larger materials. The aluminium base construction provides stability to the saw while still retaining its portability. With mitre and bevel angle detents for quick and easy set up of the saw. Specifications: No Load Speed: 3,750/min.Blade: 184 x 16mm Bore.Capacity (mm): 90°/90°: 250x50, 90°/45°: 250x35, 45°/90°: 176 x 50, 45°/45°: 176x35.Mitre Cut (Right/Left): 48°/48°.Bevel Capacity (Left): 48°.Weight: 11.5kg.

Feature Attributes

Bore Diameter:
16 mm
Blade Diameter:
184 mm
Voltage:
18 V
Power Source:
Cordless 18V
Type:
Sliding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome