LS004G XGT 40Vmax Slide Compound Mitre Saw

LS004G XGT 40Vmax Slide Compound Mitre Saw


Select
£829.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £829.99

Description

The Makita LS004G XGT 40Vmax Slide Compound Mitre Saw has a brushless maintenance-free and long-life motor for high precision cutting. A soft start feature allows for smooth start-ups and the electric brake allows for maximum productivity and increased operator safety. A single sliding system enables smooth operation to produce superior cuts. Its rail-forward design enables to be placed against a wall for maximising work space. A large bevel lock lever makes it easy to operate even if the machine is placed close to the wall, because you do not need to reach for the rear of the machine to turn the lever. Its ergonomic rubberised D-handle design allows for increased grip and more comfort. Precision mitre angle adjustment can be achieved simply by turning a knob on the turn base. With a front knob for easy bevel angle adjustment. Its one touch slide lock can be easily locked/unlocked by inserting/removing the lock pin. Extendable sub tables help stabilise long material cuts. A built-in fluorescent light illuminates the cutting edge. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS), connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on. Specifications: No Load Speed: 3,600/min.Capacity: @90° 91 x 279/68 x 310mm, @45° Left 91 x 197mm, @45° 91 x 279mm.Max. Bevel Range (Left): 48/48º.Max. Mitre Range (Left): 60/60º.Blade: 260 x 30mm Bore.Vacuum Cleaner Connection Ø In/Out: 35/40mm.Dimensions (L x W x H): 805 x 644 x 660mm.Weight: 25.1kg.

See full description

Feature Attributes

Voltage:
40 V
Bore Diameter:
30 mm
Blade Diameter:
260 mm
Power Source:
Cordless 40V
Type:
Sliding Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome