Inc VAT (20%)
The DEWALT DCN45R XR Brushless Roofing Coil Nailer is ideal for fencing and flooring contractors, and roofers. Specifically designed for roofing felt and vapour barriers, it can also be used for flashing, siding, cladding, sub-flooring and fencing. Designed with an optimised centre of gravity for ease of use. The high-efficiency brushless motor provides optimum efficiency and reliability. It has a tool-free depth of drive adjustment to ensure accurate placement of nail. With a 3-position canister floor to optimise nail feed and reduce jamming. A tool-free stall release returns the driver blade after a jam occurs. The durable nail canister has windows, enabling you to monitor the nail level. Specifications: Nail Length: 19-45mm.Nail Diameter: 3.05-3.40mm.Nail Capacity: 120.Weight: 3.4kg.
Voltage:
18 V
Applications:
Coil Nailer
Power Type:
Cordless
Power Source:
Cordless
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy