Inc VAT (20%)
The DEWALT DCN660 XR Brushless Second Fix Nailer with brushless motor technology, offering runtime cannot be beaten in a compact package. It has a compact, lightweight and ergonomic design which makes the tool easy and comfortable to use, but durable enough for the worksite environment. The depth of drive can be easily adjusted using the handy thumb wheel depth adjuster. The mechanical rather than gas operation offers low running costs and consistent performance, even at low temperatures. Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second. For safety the nailer has a trigger and contact trip lock-off and prevents accidental dis-charge of fastener. The tool free stall/jam clearance minimises down time. Specifications: Fires 16 Gauge Nails 32-63mm, Diameter: 1.6mm.Magazine Angle: 20°.Magazine Capacity: 110 Nails.Magazine Loading: Rear Load.Trigger Type: Bump & Sequential.Size (LxWxH): 310 x 95 x 305mm.Temperature Range: -20 to 50°C.Weight: 2.7kg.
Power Type:
Cordless
Voltage:
18 V
Nail Capacity:
110
Power Source:
Cordless
Nail Diameter:
1.6 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy