Inc VAT (20%)
Bosch GNH 18V-64 M Professional Brad Nailer comes with single and contact activation (bump fire) firing modes. The mobile solution for quick and precise fastening of different materials. Operated without any compressor, air hose or expensive gas cartridge. When the nail magazine is empty, the workpiece is protected from damage by dry-fire lockout. Equipped with an intuitive User Interface (HMI) for easy activation of firing modes. The ideal choice for trim work on base boards, window and door casings, chair rails, and staircases and mouldings made of softwood (i.e., pine), hardwood (i.e., oak, maple, birch) and composite trim materials. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Magazine Capacity: 105.Nail Type: Brad Head Nail.Nail Length: 32-64mm.Nail Diameter: 1.6mm.Collation Angle: 20°.Weight: 2.9kg excl. battery.
Applications:
Brad
Power Type:
Cordless 18v
Power Source:
Cordless
Battery Supplied:
18
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy