1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Polishers
Cordless Rotary Polisher Kit

Cordless Rotary Polisher Kit


2 Variants From
£189.99

Inc VAT (20%)

Up to 5% off
See 2 Product Variants
£189.99

Description

Digital display and variable speed control from 500-3000rpm.
Features a slide-button on/off switch allowing for a smooth comfortable main handle grip.
Spindle lock for fast and easy pad changes.
Double injection composite housing with rubber grip for added comfort.
Supplied with Ø150mm backing pad and side handle.
Supplied with mains charger, two 4Ah batteries and a canvas storage bag.

Package includes:

Model No. - Description
CP20VRP - Cordless Rotary Polisher Ø150mm 20V Lithium-ion - Body Only
CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for CP20V Series (x2)
CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series
CP1200CB - Canvas Tool Storage Bag

Bare unit covered by our 3 year guarantee* - batteries, charger and carry bag covered by our standard 1 year guarantee.
You may also refer to the individual Model No. for full specification.

See full description

Feature Attributes

Product Type:

Cordless Rotary Polisher

Voltage:

20 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome