1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Polishers
DCM848 18V Brushless Cordless 125mm Dual Action Polisher
0
1
2

DCM848 18V Brushless Cordless 125mm Dual Action Polisher


2 Variants From
£219.99

Inc VAT (20%)

See 2 Product Variants
£219.99

Description

The DeWalt DCM848 is ideal for mobile use to polish cars, boats, and worktops. The powerful brushless 18v motor provides a strong rotational force and strong enough to not stall or get bogged down during heavier applications. The polisher features a variable speed dial to help you get the right amount of power for the job at hand.

Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Variable speed dial allows for precise control of power for suitable work loads
• Ergonomic rubberised gripping area to reduce fatigue over long periods of use

See full description

Feature Attributes

Weight:

2.9 kg

Disc Diameter:

125 mm

Spindle Diameter:

M14

No Load Speed:

2,000 to 5,000 rpm

Brushed or Brushless:

Brushless

Battery Type:

Lithium-Ion

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome