DBO380 LXT Brushless Finishing Sander

DBO380 LXT Brushless Finishing Sander


Select
£159.99 Inc VAT (20%)
Up to 5% off


See all variants from £159.99

Description

The Makita DBO380 LXT Brushless Finishing Sander is engineered for efficient sanding and fast material removal. Its 3-stage electronic speed control push button and constant speed control enables precise working. Extreme Protection Technology (XPT) has been engineered for improved dust and water resistance for operation in harsh conditions. The ergonomic rubberised grip and handle have been designed for better fit and added comfort. There is a also a detachable front grip, ideal when sanding in tighter spaces. It is now quick and easy to change the abrasive paper, thanks to a tool-less paper clamp. Supplied with a dust bag, but it can be connected to a dust extractor if required. Specifications: Oscillating Speed: 4,000/8,000/12,000/min.Sanding Stroke per Min.: 8,000/16,000/24,000/min.Orbit Diameter: 2.0mm.Pad Size: 93 x 185mm.Paper Size: 93 x 228mm.Weight: 1.9kg.

Feature Attributes

Voltage:
18 V
Power Source:
Cordless 18V
Type:
1/3 Sheet
Power Type:
12000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome