DBO382 LXT Finishing Sander

DBO382 LXT Finishing Sander


Select
£159.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £159.99

Description

The Makita DBO382 LXT Finishing Sander is equipped with a powerful brushless motor. 3-stage electronic speed control and constant speed control allow you to precisely control your work, providing better end results. Its ergonomic rubberised grip and handle provided added user comfort. The front grip is detachable without tools for corner sanding. Specifications: Orbits per Minute: 0-12,000/min.Sanding Orbit Diameter: 2.0mm.Sanding Pad Dimensions: 93 x 185mm.Dimensions of Clamped Abrasive Sheet: 93 x 228mm.

Feature Attributes

Voltage:
18 V
Type:
1/3 Sheet
Power Type:
12000
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome