1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Sanders
GSS 18V Orbital Sander

GSS 18V Orbital Sander


Select
See all variants from
£149.99Inc VAT (20%)

See all variants from £149.99

Description

The Bosch GSS 18V Orbital Sander accepts both hook & loop and clamped paper. It has a compact, one-handed design with soft grip surfaces for different grip positions. Dust sealed bearings provide increased lifetime. The microfilter system provides efficient dust extraction. Specification No Load Speed 11,000-22,000/min. Orbit Diameter 1.6mm Sanding Plate (Width x Length) 113 x 101mm Sanding Surface 114cm Weight 1.7kg (with battery)

Feature Attributes

Battery Type:
Lithium-Ion
Orbit Diameter:
1.6 mm
Length:
200 mm
Orbits per Minute:
11,000 to 22,000 opm
Noise/ Vibration Information:
Sound Power Level <80 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Uncertainty K 1.5 m/s²,Sound Pressure Level 76 dB(A),Vibration Emission Value Ah 7.5 m/s²
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome