1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Screwdrivers
GSR 12V-35 HX Cordless Screwdrivers
0
1

GSR 12V-35 HX Cordless Screwdrivers


See all variants from
£139.99

Inc VAT (20%)

See all variants from £139.99

Description

The compact Bosch GSR 12V-35 HX Cordless Screwdrivers are the perfect combination of flexibility and performance. Featuring dual-activation, this cordless screwdriver is easy to use and adaptable to most projects.

Features and Benefits
• With 5 tork settings, you can be in full control of your project
• The mechanical clutch is easy to change settings, right up to the 'maximum performance mode' for heavier jobs
• The dual-activation mode and immediate stop with the electronic break gives added safety

See full description

Feature Attributes

Supply Voltage:

12 V

No Load Speed:

1st gear: 0-460,2nd gear: 0-1750 rpm,rpm

Battery Type:

Lithium-Ion

Drive Type:

Keyless Chuck

Battery Capacity:

3

Torque Range:

(soft/hard/max.): 20/35/- Nm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome