Bosch GTB 18V-45 Professional Drywall Screwdriver with PowerSAVE mode, brushless motor, and retractable depth stop, offering maximum ease of use. For a silent job, the motor will be activated automatically as soon as the screw touches the wall when PowerSAVE mode is switched on. This significantly extends the runtime and increases the number of screws per battery charge, compared to a switched off PowerSAVE mode. For fast and easy working, its retractable depth stop eliminates the need to remove the depth stop for unscrewing the screws by keeping depth setting unchanged. Its slim shape and less than 1kg weight ensure excellent handling. Electronic Motor Protection prevents overload and ensures a longer tool lifetime. There is also a motor brake, lock-on button and reverse mode. Bosch Professional screw gun magazine attachments can be used with this screwdriver. Compatible with all Bosch Professional 18V batteries and chargers (Professional 12V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 1/4in Hex Uni.No Load Speed: 0-4,500/min.Max. Torque: 6Nm.Max. Screw Diameter: 6mm.Length: 261mm.Height: 193mm.Weight: 0.95kg excl. battery.
Power Source:
Cordless 18V
Battery Supplied:
Bare Unit
Product Type:
Drywall Screwdriver
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy