DLX2180TJ 18V Brushless Combi Drill & Impact Driver Twin Pack (2 x 5.0Ah Batteries)

DLX2180TJ 18V Brushless Combi Drill & Impact Driver Twin Pack (2 x 5.0Ah Batteries)

Order Code: ZT3114901S

£319.99 Inc VAT (20%)


Description

Makita drill and impact driver, both with fully brushless motors to provide longer runtime and optimum power output
The Makita DLX2180TJ is an 18V Brushless Twin Pack (Combi/Impact Driver) that includes 2 x 5.0Ah Batteries, Charger and Makpac Case. The Makita DHP484 is an 18V Combi Drill with a fully brushless motor, engineered to be up to 50% more efficient. Its keyless chuck allows for faster accessory changes for more efficient working and the LED job light illuminates the working area. Its compact overall length of only 182mm ensures optimum handling for all-day use and all-metal gear construction makes this model extremely durable and long-lasting. The Makita DTD153 is a maintenance-free Impact Driver with a brushless DC motor designed to improve run time by around 30% per battery charge. Features include a one-touch sliding chuck for a rapid bit change, LED job light for improved visibility and a rubber moulded handle for better grip. It is compact and lightweight, yet extremely powerful with 170Nm of torque making it more than capable of driving woodscrews up to 125mm straight into timber without a pilot hole.

DHP484 Features:
Electric brake
2 x Mechanical Gears
Variable Speed Trigger
Forward/Reverse Rotation
LED Job Light
Compact Overall Length of 182mm
Single Sleeve Keyless Chuck
Aluminium Gear Housing
All metal gear construction
Ergonomic Soft Grip
Brushless Motor
DTD153 Features:
Brushless motor
One touch sliding chuck for easy bit installation and removal
LED job light
Ergonomic soft grip
Electric brake
Variable speed control by trigger
Forward/reverse rotation
Compact overall length
Specification:
DHP484
No Load Speed: 0- 2, 000/500 rpm
Blows per Minute: 0- 30, 000/7, 500 bpm
Chuck Capacity: 1.5 - 13mm
Max in Steel: 13mm
Max in Wood: 38mm
Max in Masonry: 13mm
Max Fastening Torque: (S/H) 30/54Nm
Torque Settings: 21 + Drill
Net Weight: 1.8kg
Vibration: 8.0 m/s_ (Percussion drilling) , 2.5 m/s_ (Rotary drilling)
Vibration K factor: 1.5 m/s_
Sound Pressure Level: 88 dB (A)
Sound Power Level: 99 dB (A)
Sound K factor: 3 dB (A)
DTD153
Standard Bolt: M5-M16
High Tensile Bolt: M5-M14
Coarse thread (length) : 22 - 125 mm
Max Fastening Torque: 170 Nm
No Load Speed: 0 - 3400 rpm
Vibration: Fastening Bolt: 13.0 m/sec_
Vibration K factor: 1.5 m/sec_
Noise sound pressure: 96 dB (A)
Noise sound power: 107 dB (A)
Noise K factor: 3 dB (A)
Net weight: 1.5 kg
Driving Shank: 6.35mm (1/4") Hex
Machine Screw: M4-M8
Impacts per Minute: 0 - 3, 600 ipm

See full description
Specifications for DLX2180TJ 18V Brushless Combi Drill & Impact Driver Twin Pack (2 x 5.0Ah Batteries)
  • Power Source
    Electric
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome