Series 86 Carbide 4 Flute Plain Shank Corner Radius End Mills - Q Coat - Metric

Series 86 Carbide 4 Flute Plain Shank Corner Radius End Mills - Q Coat - Metric


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6
ECQ-4PR Carbide Q-Coat.

Series 86 Regular Length

See full description

Feature Attributes

Cutter Diameter Tolerance:
e8
Cutting Direction:
Right Hand
Finish/Coating:
AlTiN
Number of Flutes:
4
Shank Diameter Tolerance:
H6
Helix Angle:
30 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome