VF4MBR0300 6MM 4FL Ball Nose End Mill

VF4MBR0300 6MM 4FL Ball Nose End Mill

Order Code: ZT1152081X

£149.99 Inc VAT (20%)


Description

4 flute ball nose end mill for high-speed machining of hardened steel.

VF4MB (Ball nose, Medium cut length, 4 flute).

Specifications for VF4MBR0300 6MM 4FL Ball Nose End Mill
  • Number of Flutes
    4
  • Material
    Carbide
  • Length Type
    Corner Radius
  • End Mill Type
    End Mill
  • Finish/Coating
    Uncoated
  • Cutter Diameter
    6.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome