165mm Cable Cutters, VDE Handle, 20mm Cutting Capacity

165mm Cable Cutters, VDE Handle, 20mm Cutting Capacity

Order Code: ZT1197916X

£49.99 Inc VAT (20%)


Description

These cable cutters were designed for cutting copper and aluminium single conductors as well as multiple-stranded cables
(not suitable for steel wire and hard-drawn copper conductors)• Precision ground, hardened blades• Adjustable bolted joint, self-retaining screw
• High-grade special tool steel, forged, oil-hardened

Features and Benefits
• Clean and smooth cut without crushing and deformation
• Easy cutting with one-hand operation
• By dividing the cutting actions into an initial cut and final cut, cables up to Ø 20 mm can be cut in one-hand operation
• Less effort is required due to a favourable lever ratio and optimised cutting-edge geometry
• Guard prevents operators' fingers from being pinched


Notes
• IEC 60900, DIN EN 60900

See full description
Specifications for 165mm Cable Cutters, VDE Handle, 20mm Cutting Capacity
  • Maximum Cutting Capacity
    20.00mm
  • Finish/Coating
    Oil-Hardened
  • Handle Material
    Bi-Material
  • Handle Type
    VDE
  • Overall Length
    165mm
  • Type
    Cable Cutters
  • MFR Part No.
    95 16 165
  • Jaw Material
    Steel
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Weight
    262g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome