Specifications for 19646 115mm Spring Loaded Diagonal Side Cutters
  • Overall Length
    115mm
  • Jaw Material
    Carbon Steel
  • Number of Pieces
    1
  • MFR Part No.
    19646
  • Type
    Diagonal Cutting Pliers
  • ESD
    No
  • Miniature
    Yes
  • Jaw Style
    Smooth
  • Non Sparking
    No
  • Weight
    68g
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome