7 Maxbite Curved Locking Pliers 1  Piece

7 Maxbite Curved Locking Pliers 1 Piece

Order Code: ZT4309776S

£17.99 Inc VAT (20%)


Description

TORQUE LOCK‚Ñ¢: Faster set up and easy release when clamping flat and round material. Extra force can be applied to the TORQUE LOCK‚Ñ¢ screw for better and more secure grip. Can also be used for hanging/storage purposes.
Hardened jaws: Better grip force on jobsite material.
Rust protection: Chrome plated tool increases life by reducing corrosion.

Specifications for 7 Maxbite Curved Locking Pliers 1 Piece
  • Product Type
    Pliers
  • Type
    Curved Locking Pliers
  • Finish
    Chrome Plated
  • Jaw Style
    Curved
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome