99 01 300 Concreters NIPPERS300mm

99 01 300 Concreters NIPPERS300mm

Order Code: ZT2489452S

£22.99 Inc VAT (20%)


Description

To twist and cut wire in one operation: fast, reliable and economical.
Unobtained precision and long service life make these the most widely purchased concreter's nippers in the world.
Special tool steel, oil-hardened and tempered.
Polished head and plastic coated handles.

See full description
Specifications for 99 01 300 Concreters NIPPERS300mm
  • MFR Part No.
    9901300
  • Standards Met
    DIN ISO 9242
  • Overall Length
    300mm
  • Handle Material
    Plastic
  • Jaw Material
    Steel
  • Compatible Materials
    Metal
  • Pincer Type
    Cutting
  • Miniature
    No
  • Non Sparking
    No
  • Protection Features
    Plastic Coated Handle
  • ESD
    No
  • Cutting Capacity
    Hard Wire, 1.8mm
    Medium hard, 3.1mm
  • Weight
    548g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome