Diagonal Cutters

Diagonal Cutters


£16.99 Inc VAT (20%)


See all variants from £16.99

Description

The indispensable diagonal cutter for all-round use, these tools from Knipex® are manufactured from high quality materials to guarantee precise workmanship and long service life. Boasting precision cutting edges for soft and hard wire, the ability to produce clean cutting of thin copper wires as well as being able to cut all the way to the cutting-edge tips. Cutting edges are also additionally induction hardened with a hardness of approximately 62 HRC. The narrow head style allows for use in confined areas, whilst the vanadium electric steel construction ensures overall longevity.

Features and Benefits
• Available in two sizes to suit your preferences
• Universal cutting capacity of up to 4mm for true versatility of use
• Ideal for use in confined areas due to the accuracy and sharp edge of the blade all the way to the tip
• Manufactured from vanadium electric steel for maximum durability
• Permanently accurate cutting results due to the induction hardening to 62 HRC
• Multi-component handle grips bolster user comfort and control when using

Typical Applications
• Construction
• DIY
• Electrical

Standards
• DIN ISO 5749

See full description

Feature Attributes

Handle Type:
Standard
Non Sparking:
No
Miniature:
No
ESD:
No
Product Reviews -
3 years ago by Des
Knipex🤷‍♂️Enough said!!!

3 years ago by Samuel
Very good tool! Cutting performance even better than the same size CK tool!

5 years ago by Andreas
They cost more than others but they are the best

3 years ago by Adrian
Great product for the price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome