VersaDrive ImpactaStep Cutter - Metric (506010)

VersaDrive ImpactaStep Cutter - Metric (506010)


£99.99 Inc VAT (20%)
Up to 5% off

See all variants from £99.99

Description

A VersaDrive® exclusive innovation, the ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick. Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Drivers and Impact Wrenches as well as the latest range of VersaDrive® Premium Magnet Drills.

VersaDrive® ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2" drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Features & Benefits
- 5 drill bits in one
- Create & enlarge holes in materials up to 12mm thick
- Safety breakthrough collar to prevent injury and damage
- Fast, smooth drilling and reaming with minimal kickback
- Specially hardened for impact wrench use
- GoldMax low-friction titanium coating to stop burn out
- High strength, non-slip shank design

See full description

Feature Attributes

Step Depth:
12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome