VersaDrive TCT HoleCutter Set

VersaDrive TCT HoleCutter Set


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

VersaDrive® TCT Holecutters are a high performance solution for cutting larger diameter holes quickly and effectively. Premium grade Tungsten carbide teeth provide ultimate cutting performance in a wide range of Structural steels including Stainless Steel and Cast Iron.

These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill. VersaDrive® TCT Holecutters have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Features & Benefits
- Massive 70mm reach with 55mm depth of cut
- Premium quality Tungsten Carbide teeth
- Perfect for drilling heavy steel in remote locations
- High strength, non-slip shank design
- Use in standard 1/2" drill chuck or with magnet drill adapter
- One piece design includes arbor & (replaceable) pilot drill
- Combine with the multisink tool to broach & countersink in one operation

See full description

Feature Attributes

Shank Type:
Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome