DH40MCJ2Z 1100W SDS-MAX Demolition Hammer Drill 110V

DH40MCJ2Z 1100W SDS-MAX Demolition Hammer Drill 110V


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Features:

- High performance and superior comfort
- Compact design
- Forward and reverse
- Soft grip front and rear handles
- One push bit mounting
- Multi angle bit holder allows chisel to be rotated to suit the work

See full description

Feature Attributes

Contents:
Side Handle,Depth Stop,Carrying Case,Grease
Shank:
SDS-Max
Manufacturer Guarantee:
Manufacturer's Terms & Conditions Apply
Power Rating:
1,100 W
Weight:
7.1 kg
Special Features:
2 mode function- hammer drilling and hammer only
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome