H60MEY SDS-Max 1,500W Brushless Demolition Hammer

H60MEY SDS-Max 1,500W Brushless Demolition Hammer


Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

Tool Features:

• Brushless motor technology
• Long-lifetime
• Maintenance Free
• Compact
• Lightweight
• Compatible with engine generators
• Stable performance during voltage drops
• Low vibration handle
• High Durability
• Improved handling
• Tool bit angle adjustment
• Large trigger switch

See full description

Feature Attributes

Maximum Impact Energy:
20 J
Power Rating:
1,500 W
Special Features:
One push action for quick bit mounting
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Contents:
Carrying Case,SDS-Max Bull Point Chisel,Side Handle
Blows per Minute:
2100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome